Modern Sylvia Tweed Accent Chair in Gold Dust - Set of 2

  • Mfr # 2-AC070-GD

  • Zoro # G513675877


product price:  $1,449.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
350 lbs
Frame Material
Pine Wood
Seat Depth
27.2 in
Seat Height
17.5 in
Seat Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-AC070-GD
Zoro #
G513675877
UPC #
810165552029
Country of Origin
China

Dimensions

Seat Depth
27.2 in
Seat Height
17.5 in
Seat Width
26 in

Details

Weight Capacity
350 lbs
Frame Material
Pine Wood
Upholstery Material
Tweed
Color
Gold Dust
Seat Material
High Density Foam
Style
Modern Glam
Number of Chairs
2

Description

Introducing the Sylvia Collection, where soft curves and graceful silhouettes create a romantic ambiance in your living space. This accent chair and sofa embraces you with its gentle, enveloping arms and plush, cloud-like cushions, inviting moments of relaxation and intimate conversations. Draped in luxurious tweed, the Sylvia Collection evokes a sense of timeless elegance, perfect for those who appreciate the art of refined comfort. Whether sharing quiet moments or making memories, this collection is the perfect blend of style and romance, turning any room into a serene haven of tranquility.


  • Modern Glam Accent Chair for Living Room Usage. Set of 2.
  • Each Accent Chair Dimensions Measure: 40.5 in. Length, 29.5 in. Height, 37.5 in. Depth.
  • Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
  • Upholstered in Luxurious Tweed with High Density Foam Padding. Tight Seat and Back Feature Polyfiber Wrapped Around a High-Density Polyurethane Foam Core.
  • Unique Cut-out Leg Design.
  • Sink into Comfort with Framed Accent Chair.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.