
MoMa Multi Colored Accent Chair -Set of 3 in Purple, Teal, and Yellow
Mfr # 3-AC009
Zoro # G504838083
product price:Â $1,539.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Weight Capacity
300 lb
Frame Material
Metal
Overall Height
26.4 in
Overall Length
32.3 in
Back Height
13.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-AC009
Zoro #
G504838083
UPC #
810077085110
Country of Origin
China
Dimensions
Overall Height
26.4 in
Overall Length
32.3 in
Back Height
13.4 in
Overall Width
31.9 in
Seat Depth
23.2 in
Seat Width
32.3 in
Back Width
32.3 in
Seat Height
13 in
Details
Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Fill Material
Foam
Hardware Finish
Semi Gloss
Upholstery Material
Wool Blend Fabric
Color
Purple, Teal, and Yellow
Assembled/Unassembled
Assembled
Number of Chairs
2
Style
Modern
Collection
MoMa
Description
Modern Abstract Lounge Accent Chair Perfect for Pop Living Room Usage. Set of 2 * Measures: 32.3 in. Length, 26.4 in. Height, 31.9 in. Depth. * Distinctive Abstract Modern Tongue Designed Accent Lounge Chair. * Upholstered in Wool Blend Fabric for Ideal Durability and Softness * Framed Made of Metal with 3 Geometric Legs. * Fully Padded High Density Foam Filled Surface for Complete Comfort. * Weight Capacity: 300 Lbs. Seat Height: 13 inches. Lounge Leg Length: 23.2 inches. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.