
Mulberry 2.0 Semi Open 3 Sectional Corner Closet 3-Piece Set, White (Discontinued)
- Mfr # 118GMC1
- Zoro # G4445669
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118GMC1
Zoro #
G4445669
UPC #
810025593575
Country of Origin
Brazil
Dimensions
Height
81.3 in
Width
21.65 in
Depth
137.87 in
Details
Item
Corner Closet
Color
White
Finish
Matte
Description
Upgrade your closet and give your space a makeover with the 3-Piece Mulberry corner wardrobe, a piece that offers extra room for tucking away your things and looks even better while doing it. With rounded hanging rods and open shelving, clean lines, and understated design, this piece goes well with any existing decor and is the perfect wardrobe solution for all your extra things. Set it in a corner of the bedroom where it blends seamlessly into your master suite and you’ll never lose sight of your favorite pieces. Choose placement of wide wardrobe section on either side of corner for a full symmetrical corner view, or attach on one side for better room maximization. The side Mulberry wardrobe is shelving done right with open space for keeping your favorite clothing items organized and easily accessible. A pair of drawers tuck away personal items and a larger upper shelf is perfect for displaying accessories, hand luggage, or hats. The solution for extra space has arrived and it’s seamless design blends well with any existing decor to keep your room looking as good as it is functional. Great in a smaller or larger space for acting as a shelving and closet unit without overtaking a space. Option to pair with additional wardrobe modules to maximize your space and storage/ wardrobe needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.