
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108GMC1
Zoro #
G4443858
UPC #
810025593308
Country of Origin
Brazil
Dimensions
Height
81.3 in
Depth
65.91 in
Width
34.02 in
Details
Item
Corner Closet
Color
White
Material
Aluminum Rod
Finish
Matte
Includes
(2) Curved Double Stacked Rods, Hardware
Description
Upgrade your closet and give your space a makeover with the Mulberry wardrobe, a piece that offers extra room for tucking away your things and looks even better while doing it. With rounded hanging rods and open shelving, clean lines, and understated design, this piece goes well with any existing decor and is the perfect wardrobe solution for all your extra things. Set it in a corner of the bedroom where it blends seamlessly into your master suite and you’ll never lose sight of your favorite pieces. Option to pair with additional wardrobe modules to maximize your space and storage/ wardrobe needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.