
Nancy, Vinyl Awning Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Nancy
Zoro # G605341550
product price:Â $31.49
/eaKey Features
Weight
5 LB
Application
prepasted
Pattern Repeat
Random
Material
Vinyl
Width
20.5 Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Nancy
Zoro #
G605341550
UPC #
722713653617
Country of Origin
Korea, Republic of
Dimensions
Width
20.5 Inch
Length
34 Feet
Details
Weight
5 LB
Application
prepasted
Pattern Repeat
Random
Material
Vinyl
Color
Yellow
Design Match
Stripe
Description
A beautiful medium scale stripe. Classic in design yet versatile for modern interiors. A perfect compliment for many main feature designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.