28" Gray Solid Wood Distressed One Drawer Nightstand
- Mfr # 555402
- Zoro # G822906068
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
Length
27.9 in
Frame Material
Solid Wood
Leg Color
Gray
Soft Close or Self Close Drawer Glides
No
Style
Coastal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555402
- Zoro #
- G822906068
- UPC #
- -
- Country of Origin
- India
- Frame Material
- Solid Wood
- Leg Color
- Gray
- Soft Close or Self Close Drawer Glides
- No
- Style
- Coastal
- Leg Material
- Solid Wood
- Frame Color
- Gray
- Drawer Glide Mechanism
- Wood Slide
- Frame Wood Species
- Mango
- Number of Drawers
- 1
- Assembly Required
- No Assembly Needed
- Number of Shelves
- 1
- Shape
- Rectangular
- Commercial Use
- Yes
- Item
- Nightstands & Bedside Table
- Felt Lined Drawers
- No
- Number of Pieces
- 1
- Capacity
- 100 lb
- Color
- Gray
- Material
- Solid Wood
Dimensions
- Length
- 27.9 in
- Width
- 28 in
- Depth
- 16 in
Description
Our 28-inch gray solid wood distressed one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 27.90-inch h x 28.00-inch w x 16.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.