Onda Metal Upholstered Vegan Leather Barstool in Black

  • Mfr # BS1638-3

  • Zoro # G422579303


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Feet Material
Metal
Overall Height
39 in
Overall Length
24.4 in
Material
Metal
Depth
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS1638-3
Zoro #
G422579303
UPC #
810165556980
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
24.4 in
Depth
21.5 in

Details

Color
Black
Feet Material
Metal
Material
Metal
Item
Barstool

Description

The Onda collection barstool features a sleek profile with integrated armrests for added comfort. Its sturdy construction ensures reliable support during daily use. The seat height is designed to fit standard kitchen and dining counters.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.