
Onda Metal Upholstered Vegan Leather Barstool in Ivory
Mfr # BS1638-1
Zoro # G122579313
product price: $462.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Depth
21.5 in
Overall Height
39 in
Overall Length
24.4 in
Feet Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS1638-1
Zoro #
G122579313
UPC #
810165556959
Country of Origin
China
Dimensions
Depth
21.5 in
Overall Height
39 in
Overall Length
24.4 in
Details
Color
Ivory
Material
Metal
Item
Barstool
Feet Material
Metal
Description
The Onda collection barstool features a sleek profile with integrated armrests for added comfort. Its sturdy construction ensures reliable support during daily use. The seat height is designed to fit standard kitchen and dining counters.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.