
Onda Metal Vegan Leather Dining Chair in Ivory
Mfr # DC1608-1
Zoro # G322579335
product price:Â $323.99
/ea
Free Shipping & Returns
Key Features
Feet Material
Metal
Color
Ivory
Depth (In.)
21.5 in
Height (In.)
29.1 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC1608-1
Zoro #
G322579335
UPC #
810165556829
Country of Origin
China
Dimensions
Depth (In.)
21.5 in
Height (In.)
29.1 in
Length
24.4 in
Details
Feet Material
Metal
Color
Ivory
Item
Dining Chair
Material
Metal
Description
The Onda collection dining chair features a clean, contemporary profile suited for modern dining spaces. Durable plastic glides on the feet protect floors and allow for easy movement. Designed for everyday use, it offers reliable support and comfort at the table.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.