Oval End Table, 18.11 in W, 19.25 in L, 17.32 in H, MDF, Greige

  • Mfr # ET-82742-OW

  • Zoro # G610063119


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Shape
Oval
Width
18.11 in
Length
19.25 in
Height
17.32 in
Tabletop Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-82742-OW
Zoro #
G610063119
UPC #
810125804717
Country of Origin
Brazil

Dimensions

Width
18.11 in
Length
19.25 in
Height
17.32 in
Leg Height
17.32 in

Details

Item
End Table
Shape
Oval
Tabletop Material
MDF
Tabletop Color
Greige
Frame Material
Eucalyptus Wood
Finish
Gloss
Assembled/Unassembled
Unassembled
Style
Modern
Collection
Gales

Description

Modern Oval Triangle Accent Table for Living Room and Dining Room use. * Upon Assembly, Measures: 32.44 in. Length, 13.78 in. Height, 23.62 in. Depth. * Unique Triangle Oval Table Top. * Unique Outer Leg Design Bringing Stunning Design to Your Home. * Table Top Frame Made of High Quality MDF with Painted Finish. * Mix and Match with Manhattan Comfort Coffee Tables. * Feet Made from Solid Eucalyptus Wood with Macadamia Painted Finish for Fashion and Durability. * Home Assembly Required. All Hardware Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.