
Patricia Barstool in White Glacier - Set of 3
Mfr # 3-BS026-WH
Zoro # G016126425
product price: $959.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Finish
Matte
Color
White Glacier
Material
Beech Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-BS026-WH
Zoro #
G016126425
UPC #
810165554764
Country of Origin
China
Details
Finish
Matte
Color
White Glacier
Material
Beech Wood
Item
Patricia Bar Stool
Description
Elevate your space with the effortless sophistication of this stool. Wrapped in sumptuous velvet, it invites you to experience luxury with every seat. The gracefully rounded backrest cradles you in comfort, while the gold metal footrest adds a touch of glamour. With its sturdy beech wood frame and plush foam cushioning, this stool seamlessly blends modern elegance with timeless appeal. Fully assembled and ready to grace your home, its a statement piece that redefines refined living.
- Modern Barstool with Backrest Perfect for Bar and Kitchen Use. Set of 3.
- Barstool Dimensions Measure: 20.1 in. Length, 39.2 in. Height, 22.6 in. Depth.
- Upholstered in Luxurious Velvet with Foam Padding.
- Beech Wood Frame with Dark Walnut Wood Grain Finish.
- Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
- Rounded Padded Backrest. Seat Height: 28.9".
- Made to Last. Commercial Grade Product.
- Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.