
Portofino Rope Wicker 4-Piece Patio Conversation Set with Cushions in Grey
Mfr # OD-CV019-GY
Zoro # G504838113
product price:Â $707.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Length
140 in
Height
29.53 in
Width
27.95 in
Weight Capacity
Chairs: 352 lb; Table: 154 lb; Loveseat: 440 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OD-CV019-GY
Zoro #
G504838113
UPC #
810077083031
Country of Origin
China
Dimensions
Length
140 in
Height
29.53 in
Width
27.95 in
Seat Depth
23.22 in
Arm Height From Floor
24.4 in
Seat Cushion Thickness
3.149 in
Chair Back Height
16.54 in
Chair Back Width
47.24 in
Seat Height
16.53 in
Details
Color
Grey
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Weight Capacity
Chairs: 352 lb; Table: 154 lb; Loveseat: 440 lb
Finish
Gray
Style
Modern
Item
Patio Conversation Set
Collection
Portofino
Shape
Rectangle
Assembly Required
Yes
Description
Modern 4-Piece Outdoor Conversation Patio Set with 2 Armchairs, 1 Loveseat, and 1 Coffee Table. * Loveseat Dimension Measures: 49.61" Length, 27.95" Depth, 29.53" Height. * Chair Dimension Measures: 26.77" Length, 27.95" Depth, 29.53" Height. * Coffee Table Measures: 35.43" Length, 21.65" Depth, 15.75" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * Coffee Table Includes 5MM Built-in Tempered Glass Top. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.