This item is Discontinued.

Manhattan Comfort Rectangle 62.99 W, 35.23 L, 30.7 H, MDF, Off White 2-10184511011453

Rectangle 62.99 W, 35.23 L, 30.7 H, MDF, Off White (Discontinued)

  • Mfr # 2-10184511011453
  • Zoro # G4444777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-10184511011453
Zoro #
G4444777
UPC #
810025591526
Country of Origin
Brazil

Dimensions

Width
62.99
Length
35.23
Height
30.7

Details

Item
Duffy 62.99 Rectangle Dining Table and Charles Dining Chair Set of 7 in Cinnamon Off White and Grey
Shape
Rectangle
Tabletop Material
MDF
Tabletop Color
Off White
Frame Color
Cinnamon and Off White
Frame Material
MDF
Leg Type
Cross Base
Leg Color
Cinnamon
Finish
Matte
Assembled/Unassembled
Unassembled

Description

If you’re looking for something different and favor a contemporary aesthetic enhanced by Mid-century lines and modern flair, the Duffy dining table is the perfect score to complete your space. With room for six, beautifully crafted with a natural wood base and crossed leg design for added visual interest, this piece will become a gathering place for loved ones to come together around the table and create lasting memories. Paired with the Charles, your Dining Room will have the complete perfect blend of Mid-Century and modern design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.