
Rectangle Dining Set of 3, 67.91 in. L, 32.48 in. H, MDF
Mfr # 126GMC9
Zoro # G210930880
product price: $439.99
/eaKey Features
Shape
Rectangle
Length
67.91 in.
Height
32.48 in.
Tabletop Material
MDF
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126GMC9
Zoro #
G210930880
UPC #
810125805905
Country of Origin
Brazil
Dimensions
Length
67.91 in.
Height
32.48 in.
Details
Item
Dining Set of 3
Shape
Rectangle
Tabletop Material
MDF
Finish
Matte
Color
Grey
Includes
Set Includes 1 Table, and 2 Benches. Bench Capacity Space for 2 Persons Each.
Weight
163.24 lbs
Description
Set the tone for the perfect dinner party, with the statement NoMad dining set, a beautifully rustic and charming table and benches that are the ultimate understated mainstay for any dining space. Create memories and gather loved ones together to pull up a bench and gather around the table in style. A pedestal base, smooth finish, and seamless design blend together to create a timeless and wonderfully crafted dining set.
- •3-Piece Modern Modern Dining Set for Dining Room Use.
- •Table Measures: 67.91 in. Length, 29.92 in. Height, 32.48 in. Depth. Bench Measures: 67.91 in. Length, 18.7 in. Height, 11.73 in. Depth.
- •Set Includes 1 Table, and 2 Benches. Bench Capacity Space for 2 Persons Each.
- •Seating Space Capacity for 6 Persons.
- •Feel the Wood Grain with the Protouch Finish.
- •Includes Adjustable Plastic Feet Stoppers.
- •Rustic Style Dining Table with Wood-Grain Details and H Base
- •Home Assembly Required. All Hardware Included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.