Reine Velvet Dining Chair (Set of Two) in Grey and Walnut

  • Mfr # DC007-GY

  • Zoro # G702493039


product price:  $483.99
/pk 2, $242.00/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Gray
Width (In.)
19.7 in
Depth (In.)
23.6 in
Height (In.)
37 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC007-GY
Zoro #
G702493039
UPC #
810042678293
Country of Origin
China

Dimensions

Width (In.)
19.7 in
Depth (In.)
23.6 in
Height (In.)
37 in
Seat Depth
18.5 in
Seat Height
18.5 in
Seat Width
19.7 in
Armrest Width
15.55 in
Leg Height
15.55 in
Chair Back Height
18.5 in
Chair Back Width
19.7 in

Details

Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Gray
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chairs
Style
Traditional
Collection
Reine
Assembly Required
No

Description

The Reine brings the height of modern architecture and elegant style to your dining experience. Luxuriously upholstered, this show stopping piece is soft to the touch. The distinct wing-back seating and rich, walnut stained beech wood legs curve at the back, giving the Reine it's sophisticated glamor. Shipped fully assembled, the Reine is sure to be a standout in any decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.