
Retro Nightstand in White and Multi Color Red, Yellow, Blue (Discontinued)
- Mfr # NS-314AMC132
- Zoro # G211326484
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-314AMC132
Zoro #
G211326484
UPC #
810125804410
Country of Origin
Brazil
Dimensions
Depth
13.78 in
Length
14.96 in
Details
Color
Multi Color Red, Yellow, Blue Print
Weight
17.8 lb
Material
MDP
Shape
Rectangle
Item Type
Nightstand
Description
The mid-century modern Retro Nightstand bursts with exuberant colors, its vibrant palette transforming any space into a lively, expressive canvas where style knows no boundaries. This colorful nightstand features 1 open cubby and 1 soft close door with a shelf inside to fulfill all of your bedroom storage needs.
- •Mid-Century Modern Nightstand for Bedroom and Living Room Use.
- •Upon Assembly, Dimension Measures: 14.96 in. Length, 23.62 in. Height, 13.78 in. Depth.
- •Frame Made of High Quality MDP with Retro Colorful Printed Doors For Scratch Resistance and Durability.
- •Push to Open Door with Soft Close Features.
- •Includes 1 Open Cubby and 1 Soft Close Door with a Concealed Shelf.
- •Round Solid Wood Yellow Stump Legs for a Flash of Fashion and Durability.
- •Perfect for Bedside Storage, Lamps or Display Items.
- •Home Assembly Required. All Hardware Included.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.