
Richmond 60" TV Stand with 2 Drawers and 4 Shelves in Grey
Mfr # TVFP1-GY
Zoro # G604838068
product price:Â $316.99
/ea
Free Shipping & Returns
Key Features
Finish
Gray
Color
Grey
Length
60 in
Width
15 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TVFP1-GY
Zoro #
G604838068
UPC #
810077084519
Country of Origin
China
Dimensions
Length
60 in
Width
15 in
Height
24 in
Recommended TV Size
56 in
Details
Finish
Gray
Color
Grey
Item
TV Stand
Shape
Rectangle
Number of Drawers
2
Style
Traditional
Shelf Type
Fixed
Number of Shelves
4
Collection
Richmond
Assembly Required
Yes
Description
Industry- Chic Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 60 in. Length, 24 in. Height, 15 in. Depth. * Recommended for up to a 56" TV. * Style and Durability Added with Steel Corner Plates and Steel Handles. * Includes 2 Deep Full Extension Drawers, 2 Open Shelves, and 2 Closed Back Shelves. * Open Media Shelves Allow for Cable and Wire Management. * Feature Beautiful Grain like Textured Finish. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.