Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in Black Carved Geometric Wood Enclosed and Open Storage TV Stand
- Mfr # 724164
- Zoro # G723440111
product price:Â
$
214.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Capacity
42
Wood Type
Particle Board
Width
63 in
Height
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724164
- Zoro #
- G723440111
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Width
- 63 in
- Height
- 14.25 in
- Length
- 21.25 in
Details
- Item
- TV Stands
- Assembly Required
- Full Assembly Needed
- Capacity
- 42
- Wood Type
- Particle Board
- Bridge Included
- No
- Finish
- Natural
- Natural Variation Type
- No Natural Variation
- Material
- Manufactured Wood
- Hutch Included
- No
- Color
- Black
- Stand Type
- TV Stand
Description
Experience entertainment right in the comfort of your own home with the 63-inch black carved geometric wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a contemporary design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 21.25-inch h x 63.00-inch w x 14.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.