
Rivington 28in Open Bookcase in Dark Walnut - Set of 3
Mfr # 3-BC003-BR
Zoro # G922579049
product price:Â $1,612.99
/ea
Free Shipping & Returns
Key Features
Kits Included
Anti-Tip Kits
Height
79 in
Length
28 in
Depth
20.1 in
Assembly
Full Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-BC003-BR
Zoro #
G922579049
UPC #
810165556454
Country of Origin
Viet Nam
Dimensions
Height
79 in
Length
28 in
Depth
20.1 in
Details
Kits Included
Anti-Tip Kits
Item
Open Bookcase - Set of 3
Assembly
Full Assembly Required
Color
Dark Walnut
Finish
Wood Grain Laminate
Material
MDP
Description
The Rivington Collection brings grounded elegance and tactile richness to modern interiors. With a focus on sculptural form and refined simplicity, each piece features clean lines, tailored silhouettes, and signature cutout pulls that double as subtle design statements. The collection's bookcases and sideboards are thoughtfully crafted with adjustable shelving and ample storage, offering functionality without compromising on style. Finished in warm, wood-grain tones Natural, Brown, or Black Rivington is designed to blend seamlessly into any space, from dining rooms to living areas. Timeless yet distinctive, this collection offers a harmonious balance of quiet beauty and everyday utility.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.