Shop MANHATTAN COMFORT
See all product information
Create Account
Rockefeller 20" Nightstand in Olive Green, 1-Drawer
- Mfr # 101GMC9
- Zoro # G323553716
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Length
20.08 in
Height
21.65 in
Material
MDF
Color
Green
Depth
17.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101GMC9
- Zoro #
- G323553716
- UPC #
- 850085448330
- Country of Origin
- Brazil
- Item
- Nightstand
- Material
- MDF
- Color
- Green
Dimensions
- Length
- 20.08 in
- Height
- 21.65 in
- Depth
- 17.62 in
Description
Moonlighting as an end table or armchair sidekick, the Rockefeller nightstand is seamless and sophisticated, with plenty of Mid-century flair, enhanced by edgy metal splayed legs, cutout drawer handles, and clean lines, to feature one sophisticated design. Tuck away remotes, books, tablets, and more, in the concealed drawer space, and keep magazines, laptops, or books, in the open shelf space for easy access. Add a decorative lamp and favorite framed photos on its base and set it in the living room or bedroom to finish off the space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.