Shop CORTECH
See all product information
Create Account
Nightstand
- Mfr # 7609CL
- Zoro # G323437177
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Features
2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Distance Between Shelves
6 in
Overall Depth
15 in
Ligature Resistant
Ligature Resistant
Overall Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7609CL
- Zoro #
- G323437177
- UPC #
- 819085019193
- Country of Origin
- United States
- Features
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
- Distance Between Shelves
- 6 in
- Item
- Nightstand
- Ligature Resistant
- Ligature Resistant
- Material
- Polyethylene
- Shelf Weight Capacity
- 500 lb
- Product Type
- Nightstand
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Color
- Claylight
- Model Name
- Endurance(TM) Nightstand
- Number of Shelves
- 2
- Shell Material
- Polyethylene
- Wire Color
- Claylight
- Traction Material
- Polyethylene
Dimensions
- Overall Depth
- 15 in
- Overall Width
- 35 in
- Overall Height
- 24 in
- Shelf Width
- 14 in
- Shelf Depth
- 15 1/2 in
- Fits Chest Size
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Description
Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.