This item is Discontinued.

Manhattan Comfort RYO 12 Medium 8.46" Salad Plates in Blue 2-RM07-9510

RYO 12 Medium 8.46" Salad Plates in Blue (Discontinued)

  • Mfr # 2-RM07-9510
  • Zoro # G3863628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-RM07-9510
Zoro #
G3863628
UPC #
810042671133
Country of Origin
Brazil

Dimensions

Overall Height
11.808
Overall Width
8.46
Overall Length
8.46
Height
0.984
Length
8.46
Depth
8.46

Details

Color
Blue
Material
Porcelain
Includes
12. Medium Round Wave Salad Server Plates
Salad Plate Weight (pounds)
0.95
Weight
11.4

Description

The RYO Salad Plate Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains 12 medium 8.46" Salad Plates. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Santorini, Art, Pink Sand, Blue Bay, Bambu, and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.