Serene Metal Upholstered Counter Stool in Taupe
- Mfr # CS1884-TP
- Zoro # G323390649
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
21-1/2 in
Depth
21.7 in
Leg Color
Gold
Height
34.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS1884-TP
- Zoro #
- G323390649
- UPC #
- 810165559332
- Country of Origin
- China
Dimensions
- Length
- 21-1/2 in
- Depth
- 21.7 in
- Height
- 34.6 in
Details
- Material
- Stainless Steel
- Seat Color
- Taupe
- Item
- Counter Stool
- Leg Color
- Gold
- Fabric Material
- Polyester
Description
A study in quiet sophistication, the Serene Counter Stool embodies modern elegance in a perfectly scaled form. Its stainless steel frame provides lasting strength while preserving a light, architectural feel. The softly curved backrest offers supportive comfort, paired with an upholstered seat and back that add warmth and softness to the design. Thoughtfully crafted for both style and everyday use, this counter stool transitions effortlessly into kitchen and dining spaces, bringing a sense of ease, refinement, and understated luxury to daily living.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.