Shop MANHATTAN COMFORT
See all product information
Create Account
Serene Metal Upholstered Dining Chair in Turmeric
- Mfr # DC1882-TU
- Zoro # G723390645
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
31.9 in
Material
Stainless Steel
Length (In.)
23.6 in
Depth (In.)
22.4 in
Leg Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC1882-TU
- Zoro #
- G723390645
- UPC #
- 810165559202
- Country of Origin
- China
- Color
- Turmeric
- Material
- Stainless Steel
- Item
- Dining Chair
- Leg Color
- Gold
- Fabric Material
- Polyester
Dimensions
- Height (In.)
- 31.9 in
- Length (In.)
- 23.6 in
- Depth (In.)
- 22.4 in
Description
A study in quiet sophistication, the Serene Dining Chair embodies modern elegance through its clean lines and graceful form. Supported by a sleek stainless steel frame, it offers enduring strength while maintaining a light, architectural presence. The gently curved backrest is designed to cradle the body in comfort, while the upholstered seat and back add a layer of softness that invites you to linger a little longer. Balancing refined design with everyday functionality, this chair transitions effortlessly from dining settings to accent seating, bringing a sense of calm, style, and understated luxury to any space.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.