Shop MANHATTAN COMFORT
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shubert Faux Leather and Velvet Dining Armchair in Tan - Set of 2
- Mfr # 2-DC055AR-TN
- Zoro # G808449961
product price:Â
$
781.99
/ea
Key Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Width (In.)
22.5 in
Depth (In.)
22.75 in
Height (In.)
37.25 in
Finish
Semi Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-DC055AR-TN
- Zoro #
- G808449961
- UPC #
- 810125801341
- Country of Origin
- China
- Item
- Armchair
- Material
- Faux Leather Upholstering, Beech Wood Frame, Foam Padding
- Color
- Tan
- Finish
- Semi Gloss
- Capacity
- 300 lb
- Shape
- Square
- Collection
- Shubert
- Style
- Modern
- Assembly Required
- No
Dimensions
- Width (In.)
- 22.5 in
- Depth (In.)
- 22.75 in
- Height (In.)
- 37.25 in
- Chair Back Height
- 17.5 in
- Seat Width
- 22.5 in
- Seat Height
- 19.75 in
- Chair Back Width
- 17.75 in
- Leg Height
- 15.55 in
- Seat Cushion Thickness
- 4.2 in
- Armrest Width
- 15.55 in
- Seat Depth
- 18 in
- Arm Height From Floor
- 26 in
Description
Modern Dining Armchair for Dining Room and Task Use. Set of 2 * Measures: 22.5 in. Length, 37.25 in. Height, 22.75 in. Depth. * Frame Made of Solid Beech Wood with Rich Dark Finish. * Upholstered in 2 Textured Luxurious Faux Leather Front and Velvet Back with Foam Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.75 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.