Dining Chair, 32-in. Height, Upholstered, Dining Room, Kitchen, Grey Fabric, Black Metal, 2PK
- Mfr # I 1228
- Zoro # G524155443
product price:Â
$
398.99
/pk of 2, $199.50/ea
Free Shipping & Returns
Key Features
Style
Contemporary,Modern
Depth (In.)
22.5 in
Material
Foam,Metal,Plywood,Polyester
Color
Grey
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 1228
- Zoro #
- G524155443
- UPC #
- 680796100742
- Country of Origin
- China
- Item
- Dining Chair
- Style
- Contemporary,Modern
- Material
- Foam,Metal,Plywood,Polyester
- Color
- Grey
- Includes
- Parts and Assembly Guide
- Capacity
- 300 lbs
Dimensions
- Depth (In.)
- 22.5 in
- Height (In.)
- 31.5 in
- Width (In.)
- 21.25 in
Description
Designed for modern dining rooms and kitchens, this set of 2 upholstered dining side chairs offers a perfect balance of comfort, durability, and fashionable style. Upholstered in soft grey fabric, each chair features a padded seat with foam cushioning to provide a comfortable seating experience ideal for casual family dining. Standing at a 32" height, these dining chairs are supported by sleek black metal legs that deliver dependable stability and a contemporary look. Their sturdy construction makes them well suited for everyday use, while the streamlined silhouette blends effortlessly with a variety of modern interiors. Thoughtfully designed to be easy to assemble, this dining chair set allows for quick setup without unnecessary hassle.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.