Zoro Homepage

Traditional Dining Armchair for Dining Room Use, PK 2

  • Mfr # 2-DC048AR-LG

  • Zoro # G405341507


product price: $713.99
/pk 2, $357.00/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Light Gray
Width (In.)
22.65 in
Depth (In.)
23.63 in
Height (In.)
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC048AR-LG
Zoro #
G405341507
UPC #
810077087244
Country of Origin
China

Dimensions

Width (In.)
22.65 in
Depth (In.)
23.63 in
Height (In.)
37.25 in
Chair Back Height
18.25 in
Seat Depth
18.5 in
Armrest Width
15.55 in
Arm Height From Floor
26 in
Leg Height
15.55 in
Seat Width
18.5 in
Seat Height
19 in
Chair Back Width
22.5 in

Details

Item
Armchair
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Light Gray
Finish
Semi Gloss
Capacity
300 lb
Shape
Rectangle
Style
Traditional
Collection
Grand
Assembly Required
No

Description

Traditional Dining Armchair for Dining Room Use. Set of 2 * Measures: 22.65 in. Length, 37.25 in. Height, 23.63 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Luxurious Faux Leather with Foam Padding. * Standard 4-Leg Base. * Weight Capacity: 300 Lbs. Seat Height: 18.5" * Option to Purchase with Matching Dining Chairs. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.