Tribeca Sofa and Accent Chair in Cream, 2PK

  • Mfr # 2-ACSF16-CR

  • Zoro # G512467008


product price: $2,039.99
/pk 2, $1,020.00/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shape
Round
Material
Birch Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ACSF16-CR
Zoro #
G512467008
UPC #
810165550940
Country of Origin
China

Details

Color
Cream
Shape
Round
Material
Birch Wood

Description

Introducing the Tribeca collection, where sophistication meets modern comfort. Upholstered in plush chenille, the collection boasts a sleek, rounded design that exudes contemporary elegance. Adorned with stylish sphere accent pillows, each piece offers a perfect blend of luxury and chic appeal, ideal for creating a cozy and fashionable living space.


  • •Modern Glam Sofa and Swivel Accent Chair for Living Room Usage. Set of 2.
  • •Sofa Dimensions Measure: 85.8 in. Length, 26.4 in. Height, 37.4 in. Depth. Accent Chair Dimensions Measure: 35.8 in. Length, 26.4 in. Height, 37.4 in. Depth.
  • •Frame Made of Kiln Dried Birch Wood with Dowelled Joints and Reinforced Corners.
  • •Upholstered in Luxurious Chenille with High Density Foam Padding.
  • •Round Accent Pillows Included
  • •High Quality Natural Birch Wood Round Feet.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.