Tribeca Sofa and Accent Chair in Olive Green, 2PK

  • Mfr # 2-ACSF16-OG

  • Zoro # G512466964


product price:  $2,039.99
/pk 2, $1,020.00/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Birch Wood
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-ACSF16-OG
Zoro #
G512466964
UPC #
810165550957
Country of Origin
China

Details

Color
Olive Green
Material
Birch Wood
Shape
Round

Description

Introducing the Tribeca collection, where sophistication meets modern comfort. Upholstered in plush chenille, the collection boasts a sleek, rounded design that exudes contemporary elegance. Adorned with stylish sphere accent pillows, each piece offers a perfect blend of luxury and chic appeal, ideal for creating a cozy and fashionable living space.


  • •Modern Glam Sofa and Swivel Accent Chair for Living Room Usage. Set of 2.
  • •Sofa Dimensions Measure: 85.8 in. Length, 26.4 in. Height, 37.4 in. Depth. Accent Chair Dimensions Measure: 35.8 in. Length, 26.4 in. Height, 37.4 in. Depth.
  • •Frame Made of Kiln Dried Birch Wood with Dowelled Joints and Reinforced Corners.
  • •Upholstered in Luxurious Chenille with High Density Foam Padding.
  • •Round Accent Pillows Included
  • •High Quality Natural Birch Wood Round Feet.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.