Shop MANHATTAN COMFORT
See all product information
Tulip Swivel Accent Chair Set of 4 in Multi Color Orange, Yellow, Green and Red
Mfr # 4-AC029
Zoro # G204838031
product price:Â $1,349.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Frame Material
Metal
Shape
Tulip
Overall Height
31.9 in
Overall Length
28 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4-AC029
Zoro #
G204838031
UPC #
810077085134
Country of Origin
China
Dimensions
Overall Height
31.9 in
Overall Length
28 in
Back Width
27.5 in
Back Height
14 in
Seat Width
27.5 in
Overall Width
27.5 in
Leg Height
15.35 in
Seat Height
18.1 in
Armrest Width
15.35 in
Details
Weight Capacity
300 lb
Frame Material
Metal
Shape
Tulip
Item
Accent Chair
Color
Orange, Yellow, Green, Red
Hardware Finish
Semi Gloss
Assembled/Unassembled
Assembled
Upholstery Material
Velvet
Features
360 Degree Swivel; Back Finish
Number of Chairs
2
Style
Modern
Collection
Tulip
Description
Colorful Modern Pop Swivel Accent Chair Perfect for Living Room and Office Use. * Measures: 27.5 in. Length, 31.9 in. Height, 28 in. Depth. * Polished Chrome Metal Round Base for Design and Durability. * Upholstered in Fine Soft Velvets. * Features a 360 Swivel. * Unique Tulip-shaped Design Creating a Modern Vibe. * Weight Capacity: 300 Lbs. Seat Height: 18" * Minimal Assembly Required. All Hardware Included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.