Shop MANHATTAN COMFORT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tulip Swivel Accent Chair in Green and Polished Chrome (Set of 2)
- Mfr # 2-AC029-GR
- Zoro # G702493282
product price:Â
$
601.99
/pk of 2, $301.00/ea
Key Features
Weight Capacity
300 lb
Frame Material
Metal
Shape
Tulip
Overall Height
31.9 in
Overall Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-AC029-GR
- Zoro #
- G702493282
- UPC #
- 810042679757
- Country of Origin
- China
- Weight Capacity
- 300 lb
- Frame Material
- Metal
- Shape
- Tulip
- Item
- Accent Chair
- Hardware Finish
- Semi Gloss
- Assembled/Unassembled
- Assembled
- Upholstery Material
- Velvet
- Features
- 360 Degree Swivel; Back Finish
- Color
- Green
- Number of Chairs
- 2
- Collection
- Tulip
- Style
- Modern
Dimensions
- Overall Height
- 31.9 in
- Overall Length
- 28 in
- Seat Width
- 27.5 in
- Back Width
- 27.5 in
- Overall Width
- 27.5 in
- Leg Height
- 15.35 in
- Back Height
- 14 in
- Seat Height
- 18.1 in
- Armrest Width
- 15.35 in
Description
Bring botanical beauty to your space. Eye-catchingly sculptural, this dreamily beautiful accent chair will inspire curiosity and delight from everyone. Its delicate contours form the shape of a blossom gently unfolding, offering an irresistible invitation to sit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.