Shop MANHATTAN COMFORT
See all product information
Create Account
Utopia 70.47" TV Stand with Splayed Wooden Legs and 4 Shelves in White
- Mfr # 19754
- Zoro # G304838023
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19754
- Zoro #
- G304838023
- UPC #
- 810077084922
- Country of Origin
- Brazil
Details
- Color
- White
Description
Mid Century - Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 70.47 in. Length, 24.01 in. Height, 14.02 in. Depth. * Recommended for a 65" TV. * Ample Storage Space with Media Holes for Wire Management. * Includes 3 Center Shelves and 2 Large Open Side Compartments. * Fashionable Splayed Legs made from Solid Wood for Extra Durability. * Classy Sleek Design to Enhance your Living Environment * Home Assembly Required. All Hardware Included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.