Ingrid Large Record Player Stand With Vinyl Storage
- Mfr # CF1190-ML
- Zoro # G223655398
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Width
59.88 in
Length
15.75 in
Color
Maple
Height
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF1190-ML
- Zoro #
- G223655398
- UPC #
- 710244265119
- Country of Origin
- Viet Nam
Dimensions
- Width
- 59.88 in
- Length
- 15.75 in
- Height
- 20.5 in
Details
- Color
- Maple
Description
Ingrid Modern Record Player Stand With Storage for Vinyl Records, Burl Wood Media Console
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.