Shop BALI & PARI
See all product information
Create Account
Tawana Capiz Console Table
- Mfr # 266-14592-ZORO
- Zoro # G823547314
product price:Â
$
791.99
/ea
Free Shipping & Returns
Key Features
Material
Capiz(Outer Surface), MDF(Internal Frame)
Assembly
Assembled
Color
Black, White
Width
43 in
Arm Style
Coastal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266-14592-ZORO
- Zoro #
- G823547314
- UPC #
- 193271494231
- Country of Origin
- China
Dimensions
- Width
- 43 in
- Overall Height
- 31.5 in
- Overall Length
- 16 in
Details
- Material
- Capiz(Outer Surface), MDF(Internal Frame)
- Assembly
- Assembled
- Color
- Black, White
- Arm Style
- Coastal
- For Use With
- Entryway
Description
The vibrant mosaic beauty of the Tawana console table brings avantgarde poise to your space. Made in Vietnam, this coastal piece consists of a sturdy wood frame intricately encased with natural Capiz shell. Its spacious tabletop serves as a fantastic display area with integrated pedestals that are sure to draw attention. The Tawana will arrive fully assembled and utilizes a unique, symmetrical design with rounded legs for a captivating silhouette. Blending unique aesthetics with modern practicality, the Tawana console table invigorates any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.