
Versailles Counter Stool in Nature Cane, Set of 3
Mfr # 3-CSCA01-NA
Zoro # G504838069
product price: $940.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Plywood
Capacity
275 lb
Height
40.16 in
Length
19.69 in
Color
Natural Cane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-CSCA01-NA
Zoro #
G504838069
UPC #
810077085806
Country of Origin
China
Dimensions
Height
40.16 in
Length
19.69 in
Width
15.75 in
Chair Back Width
15.16 in
Chair Back Height
14.98 in
Seat Width
15.16 in
Seat Height
25.98 in
Seat Depth
13.98 in
Details
Seat Material
Plywood
Capacity
275 lb
Color
Natural Cane
Finish
Matte
Frame Material
Ash Wood
Collection
Versailles
Assembly Required
No
Item
Counter Height Stool
Description
Modern - Industry Chic Cane Counter Stool Perfect Counter Height Bar and Islands. Set of 3 * Measures: 15.75 in. Length, 40.16 in. Height, 19.69 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Plywood. * Seat Height Measures: 25.98 in. With Weight Capacity of 275 Lbs. * Features an Ashwood Foot Rest. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.