Set of Two 26" Gray and Black Wood and Fabric Counter Height Bar Chairs
- Mfr # 564783
- Zoro # G622367472
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
40.24 in
Depth
18.03 in
Application Type
Non-Commercial
Width
21.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 564783
- Zoro #
- G622367472
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Height
- 40.24 in
- Depth
- 18.03 in
- Width
- 21.22 in
Details
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Application Type
- Non-Commercial
- Seat Color
- Gray Black
Description
Comfortable enough to sit in for awhile, this set of two 26-inch gray and black wood and fabric counter height bar chairs will transcend the look of your room. The black coloration of the high quality solid and manufactured wood base marries nicely with the gray upholstered seat. Designed with a footrest for comfort and convenience. The square shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 40.24-inch h x 21.22-inch w x 18.03-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.