
Versailles Square Dining Chair in Black and Natural Cane, Set of 2
Mfr # DCCA01-BK
Zoro # G004838002
product price:Â $457.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Ash Wood Frame, Plywood Seat
Width (In.)
18.5 in
Depth (In.)
20.28 in
Height (In.)
33.27 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCCA01-BK
Zoro #
G004838002
UPC #
810077083765
Country of Origin
China
Dimensions
Width (In.)
18.5 in
Depth (In.)
20.28 in
Height (In.)
33.27 in
Chair Back Width
17.32 in
Seat Height
16.54 in
Armrest Width
16.54 in
Chair Back Height
16.73 in
Seat Width
18.5 in
Leg Height
16.54 in
Seat Depth
18.11 in
Details
Item
Dining Chairs
Material
Ash Wood Frame, Plywood Seat
Color
Black and Nature
Finish
Matte
Capacity
275 lb
Collection
Versailles
Assembly Required
No
Description
Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 2 * Measures: 18.5 in. Length, 33.27 in. Height, 20.28 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Plywood. * Seat Height Measures: 16.54 in. With Weight Capacity of 275 Lbs. * Unique Rounded Rectangular Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.