
Whythe Dining Chair in Black
Mfr # DC-2PZ-212
Zoro # G906287304
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Material
Steel Frame, Foam Upholstery
Width (In.)
20.47 in
Depth (In.)
22.44 in
Height (In.)
31.1 in
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-2PZ-212
Zoro #
G906287304
UPC #
810077089392
Country of Origin
Brazil
Dimensions
Width (In.)
20.47 in
Depth (In.)
22.44 in
Height (In.)
31.1 in
Seat Depth
16.92 in
Arm Height From Floor
16.33 to 22.44 in
Seat Height
16.33 in
Chair Back Height
6.1 to 13 in
Seat Width
22.44 in
Seat Cushion Thickness
1/2 in
Armrest Width
16.33 in
Leg Height
16.33 in
Chair Back Width
16.92 in
Details
Item
Dining Chair
Material
Steel Frame, Foam Upholstery
Color
Black
Finish
Painted
Shape
Square
Style
Modern
Collection
Whythe
Assembly Required
No
Description
Modern Dining Chair for Dining Room and Home Office Use. * Measures: 22.44 in. Length, 31.1 in. Height, 20.47 in. Depth. * Frame Made of Tube Steel with Painted Finish. * Upholstered in Sleek Thin Foam Fill for Simplistic Style and Comfort. * For maintenance and better preservation of the chrome product, the surface must not be exposed to humidity and to the accumulation of dust.* Do not use damp cloths, chemicals and rough materials for cleaning. Every 30 days, clean the product with flannel and apply polishing wax. * Disclaimer: Chairs are Not Stackable. * Pair Up with Manhattan Comfort Dining Tables. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.