
Whythe Low Accent Chair 2.0 in Natural Linen & Corten
Mfr # AC-5PZ-205
Zoro # G606287352
product price:Â $319.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Frame Material
Tube Steel
Shape
Square
Overall Height
26.77 in
Overall Length
28.14 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC-5PZ-205
Zoro #
G606287352
UPC #
810077089491
Country of Origin
Brazil
Dimensions
Overall Height
26.77 in
Overall Length
28.14 in
Seat Depth
20.47 in
Leg Height
12 in
Back Width
22.44 in
Seat Height
12 in
Cushion Thickness
1/2 in
Seat Width
22.44 in
Overall Width
22.59 in
Back Height
13.77 in
Arm Height From Floor
12 to 20.27 in
Armrest Width
12 in
Details
Frame Material
Tube Steel
Shape
Square
Item
Accent Chair
Assembled/Unassembled
Assembled
Features
Solid Wood Accents on Arm Design; Back Finish
Fill Material
Foam
Color
Natural Linen & Corten
Hardware Finish
Painted
Collection
Whythe
Style
Modern
Description
Modern Lower Accent Chair for Living Room Use. * Measures: 22.59 in. Length, 26.77 in. Height, 28.14 in. Depth. * Frame Made of Tube Steel with Painted Finish. * Upholstered in Sleek Thin Foam Fill for Simplistic Style and Comfort. * Features Solid Wood Accents on Arm Design. * For maintenance and better preservation of the chrome product, the surface must not be exposed to humidity and to the accumulation of dust.* Do not use damp cloths, chemicals and rough materials for cleaning. Every 30 days, clean the product with flannel and apply polishing wax. * Perfect for Subtle Lounge Settings. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.