
Hi-Speed USB Device Cable
Mfr # 307161
Zoro # G0512247
product price:Â $3.69
/ea
Sold in multiples of 2 for $7.38
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
307161
Zoro #
G0512247
UPC #
766623307161
Country of Origin
Unknown
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride
Connector Plating
Nickel
Conductor
Copper
Connector on Second End Details
Error-dirty-data
Data Transfer Speed
480-Mbit/s
Shielding
Yes
Standards
UL 2725
Features
Molded, Booted
Device Supported
Notebook, Hub
Contact Plating
Nickel
Cable Type
USB
Environmentally Friendly
Yes
Connector on First End Details
Error-dirty-data
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.