Holds Two 13 To 32 Lcd Monitors Up To 8 Kg (17 Lbs.), Black

  • Mfr # 461559

  • Zoro # G9685359


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Weight Capacity
35.27 lb
Features
Sturdy, Heavy Duty, Rotate, Adjustable Tilt, Durable; Height Adjustable
Mounting
Countertop, Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461559
Zoro #
G9685359
UPC #
766623461559
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
32 in

Details

Color
Black
Material
Steel
Weight Capacity
35.27 lb
Features
Sturdy, Heavy Duty, Rotate, Adjustable Tilt, Durable; Height Adjustable
Mounting
Countertop, Desktop
Item
Monitor Stand
VESA Mount Standard
75 x 75, 100 x 100

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.