Shop MANHATTAN
See all product information
Create Account
MH FULL MOTION WALL MOUNT UP TO 55
- Mfr # 462624
- Zoro # G322781332
product price:Â
$
39.89
/ea
Key Features
Width
16.93 in
Material
Steel
Color
Black
Height
16.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 462624
- Zoro #
- G322781332
- UPC #
- -
- Country of Origin
- China
- Item
- Mounting Arm
- Material
- Steel
- Color
- Black
Dimensions
- Width
- 16.93 in
- Height
- 16.93 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.