OPTIMIZE VIEWS WITH FULL-MOTION -20 TO +10 TILT AND 180 SWIVEL ADJUSTMENTS. HEAV

  • Mfr # 461283

  • Zoro # G115190341


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
110.23 lb
Maximum Load Capacity
110.23 lb
Mounting Pattern
600 x 400, 400 x 200, 200 x 200, 400 x 400, 300 x 300
Package Contents
Universal Flat-Panel TV Full-Motion Wall Mount, Installation Hardware with Instructions
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461283
Zoro #
G115190341
UPC #
766623461283
Country of Origin
China

Dimensions

Maximum Screen Size Supported
70"
Max. Screen Size Supported
70 in

Details

Weight Capacity
110.23 lb
Maximum Load Capacity
110.23 lb
Mounting Pattern
600 x 400, 400 x 200, 200 x 200, 400 x 400, 300 x 300
Package Contents
Universal Flat-Panel TV Full-Motion Wall Mount, Installation Hardware with Instructions
Number of Displays Supported
1
Device Supported
TV
Includes
Installation Hardware with Instructions.
Item
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.