3ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 3PK
- Mfr # HD2-3FT-3PK
- Zoro # G424219986
product price:Â
$
19.99
/pk of 3, $6.66/ea
Key Features
Connection B
HDMI
For Use With
Monitors, TVs, Laptops
Number of Cables
3
Number of Ports
1
Connection A
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-3FT-3PK
- Zoro #
- G424219986
- UPC #
- 842113129458
- Country of Origin
- China
- Connection B
- HDMI
- For Use With
- Monitors, TVs, Laptops
- Number of Cables
- 3
- Number of Ports
- 1
- Connection A
- HDMI
- Color
- Black
- Cable Connector Type
- HDMI
- Jacket Material
- Nylon Braided
- Item
- HDMI Cable
Dimensions
- Length
- 3 ft
Description
Clean, Clutter-Free Connections for Your Home. The Maximm 3ft HDMI Cable 3-Pack gives you everything you need to wire up your living room, bedroom, or office without the mess. At 3 feet, these cables are the sweet spot for short-run connections - long enough to reach comfortably, short enough to keep things tidy behind your TV stand, entertainment center, or desk. Crystal-Clear 4K Picture Quality. Built to the HDMI 2.0 standard with 18Gbps bandwidth, these cables support 4K Ultra HD at 60Hz, HDR, and ARC. Whether you're streaming 4K content, gaming at high frame rates, or setting up a home theater, you get every detail the source can deliver - no signal degradation, no dropped frames. Built to Last. A braided nylon jacket protects against everyday wear, bending, and tangling. Gold-plated connectors ensure a corrosion-resistant, low-interference signal every time you plug in. These aren't cables you'll be replacing next year. Works with Everything You Own. Fully backward compatible with HDMI 1.4 and earlier devices. Connect your TV to a cable box, hook up a gaming console like PS5 or Xbox Series X, run a monitor from your laptop or desktop PC - it all works seamlessly. Why the 3-Pack? Perfect for the home user who needs one cable for the living room TV, one for the bedroom monitor, and a spare for wherever it's needed next. No more hunting for a cable when you need one.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.