Shop MANHATTAN
See all product information
Create Account
Passive Dp To Hdmi Adapter
- Mfr # 151634
- Zoro # G9669609
product price:Â
$
12.99
/ea
Key Features
Cable Type
DisplayPort/HDMI
Color
Black
Connection B
(1) 19-pin HDMI Digital Audio/Video - Female
Connection A
(1) 20-pin DisplayPort 1.1 Digital Audio/Video - Male
Features
HDCP, Molded, Passive, Tangle Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151634
- Zoro #
- G9669609
- UPC #
- 766623151634
- Country of Origin
- Unknown
Details
- Cable Type
- DisplayPort/HDMI
- Color
- Black
- Item
- A/V Cable
- Connection B
- (1) 19-pin HDMI Digital Audio/Video - Female
- Connection A
- (1) 20-pin DisplayPort 1.1 Digital Audio/Video - Male
- Features
- HDCP, Molded, Passive, Tangle Resistant
- Data Transfer Rate
- 10.8 Gbit/s
- Contact Plating
- Gold
- Device Supported
- Audio/Video Device, Monitor, Projector
- Supported Resolution
- 1920 x 1200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.