
Phone Sanitizer With Qi Wireless Charger - Input connectors: USB
Mfr # 102407
Zoro # G0136581
product price:Â $32.39
/eaKey Features
Height
1.7 in
Width
5 in
Compatibility
Samsung Smartphones: Galaxy S7 Galaxy S7 Edge Galaxy S8 Galaxy S8+ Galaxy S9 Galaxy S9+ Galaxy S10 Note 8 Note 9 Note 10 Apple Smartphones: iPhone 8 iPhone 8 Plus iPhone X iPhone XR iPhone XS iPhone XS Max
Includes
AC Power Adapter, USB-C Cable, Quick Instruction Guide
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
102407
Zoro #
G0136581
UPC #
766623462006
Country of Origin
Unknown
Dimensions
Height
1.7 in
Width
5 in
Details
Item
Induction Charger
Compatibility
Samsung Smartphones: Galaxy S7 Galaxy S7 Edge Galaxy S8 Galaxy S8+ Galaxy S9 Galaxy S9+ Galaxy S10 Note 8 Note 9 Note 10 Apple Smartphones: iPhone 8 iPhone 8 Plus iPhone X iPhone XR iPhone XS iPhone XS Max
Includes
AC Power Adapter, USB-C Cable, Quick Instruction Guide
Green Environmental Attribute
Environmentally Friendly
USB
Yes
Environmentally Friendly
Yes
Package Contents
Phone Sanitizer With Qi Wireless Charger AC Power Adapter USB-C Cable Quick Instruction Guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.