Shop MANHATTAN
See all product information
Create Account
PREMIUM HIGH SPEED HDMI CABLE
- Mfr # 354837
- Zoro # G414876779
product price:Â
$
10.35
/ea
Key Features
Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Shielding
Yes
Device Supported
PC, Stereo System, Blu-ray Player, Gaming Console
Connector Gender on First End
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354837
- Zoro #
- G414876779
- UPC #
- 766623354837
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 3 ft
Details
- Cable Type
- HDMI
- Data Transfer Rate
- 18 Gbit/s
- Shielding
- Yes
- Device Supported
- PC, Stereo System, Blu-ray Player, Gaming Console
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Male
- Contact Plating
- Gold
- American Wire Gauge
- 30 AWG
- Supported Resolution
- 3840 x 2160
- Boot Type
- Molded
- Item
- A/V Cable
- Connector on First End Details
- (1) 19-pin HDMI Type A Digital Audio/Video - Male
- Connector on Second End Details
- (1) 19-pin HDMI Type A Digital Audio/Video - Male
- Features
- EMI/RF Protection, HDR Support, Audio Return Channel (ARC), Corrosion-free, Double Shielded, Tangle Resistant, Strain Relief, HDMI Ethernet Channel (HEC)
- Material
- Thermal Plastic, PVC
- Color
- Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.