Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTERNAL COMPUTER PERIPHERALS ADAPTERS & CONVERTERS USB USB 4

  • Mfr # 190398

  • Zoro # G716147294


product price: $114.29
/ea
Free Shipping & Returns

Key Features

Compatible Devices
Monitor, Smartphone, Notebook, Tablet
Charging Capability
Yes
Cable Length
1.64 ft
Connectivity Technology
Wired
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190398
Zoro #
G716147294
UPC #
766623190398
Country of Origin
China

Dimensions

Cable Length
1.64 ft
Height
1.18 in
Length
10.6 in
Width
2.36 in

Details

Compatible Devices
Monitor, Smartphone, Notebook, Tablet
Charging Capability
Yes
Connectivity Technology
Wired
Color
Silver
Network (RJ-45)
Yes
USB Type-A
Yes
Screen Mode Supported
4K @ 60Hz, VGA, 4K, 4K @30Hz, XGA, SVGA, WUXGA, Full HD
USB Charging Port
5
Number of HDMI Outputs
2
Operating System
Windows 11, macOS, Android 9.0, Windows 8.1, ChromeOS, Windows 10, Windows 7
Supported Resolutions
1920 x 1080, 1024 x 768, 1920 x 1200, 800 x 600, 640 x 480, 3840 x 2160
Features
Plug and Play, Power Delivery Pass-through, Card Reader, Compact
Memory Card Supported
microSD, SD
USB Type-C Detail
1 x USB-C 24-pin, male , 1 x USB-C 24-pin, data only, female , 1 x USB-C 16-pin, Power Delivery, female
HDMI
Yes
Maximum Data Transfer Rate
640-MB/s
Memory Card Reader
Yes
Number of Displays Supported
2
USB Type-C
Yes
Number of USB 2.0 Ports
1
USB Power Delivery
100W
Number of RJ-45 Ports
1
Ethernet Technology
Gigabit Ethernet
Interfaces
USB 3.2 (Gen 1) Type C
Item
Docking Station
Number of USB 3.2 Gen 1 Type-A Ports
2
HDMI Version
2
Number of USB Type-C Ports
2
Number of USB Type-A Ports
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.