Zoro Homepage

LOCKABLE DESK STAND AND WALL MOUNT HOLDER FOR TABLET AND IPAD

  • Mfr # 462112

  • Zoro # G314914663


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Material
Steel, Plastic
Length
4.8 in
Width
7.8 in
Height
10.7 in
Compatible With
Apple Tablets: iPad iPad Air iPad MiniMicrosoft Tablets: Surface Go Surface Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462112
Zoro #
G314914663
UPC #
766623462112
Country of Origin
China

Dimensions

Length
4.8 in
Width
7.8 in
Height
10.7 in
Minimum Screen Size Supported
7.9 in
Height Adjustable
Yes
Maximum Screen Size Supported
10.5 in

Details

Material
Steel, Plastic
Compatible With
Apple Tablets: iPad iPad Air iPad MiniMicrosoft Tablets: Surface Go Surface Pro
Mount Pattern
Universal
Orientation
Landscape/Portrait
Durability
Tamper Resistant, Tamper Proof, Static Resistant, Scratch Resistant, Theft Resistant
Features
Anti-theft, Lockable, Full Motion, Adjustable Width, Extendable Arm, Sturdy, Adjustable Clamp, Adjustable, Cable Management, Key Lock, Robust, 330° Swivel, Landscape/Portrait Mounting
Finishing
Powder Coated
Device Supported
Holder, Kiosk, iPad, POS Terminal, Tablet, iPad Air, Digital Signage Display, iPad mini
Minimum Tilt Angle
-70°
Maximum Tilt Angle
70°
Maximum Rotate Angle
360°
Maximum Swivel Angle
330°
Item
Desktop/Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.