
UNIVERSAL FLAT-PANEL CEILING MOUNT
Mfr # 423625
Zoro # G914903388
product price: $87.45
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
176 lb
Mounting Pattern
700 x 400
Compatibility
LCD TVLED TVPlasma TV
Maximum Screen Size Supported
60"
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
423625
Zoro #
G914903388
UPC #
766623423625
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Screen Size Supported
60"
Height Adjustable
Yes
Minimum Screen Size Supported
32"
Details
Item
Ceiling Mount
Maximum Load Capacity
176 lb
Mounting Pattern
700 x 400
Compatibility
LCD TVLED TVPlasma TV
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Mounting Type
Ceiling Mount
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.